28-7/8 in. Wall Mount Vanity in Organic Brown
Acacia 28-7/8 in. Wall Mount Vanity in Organic Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Acacia
- Color Finish Category:
- Browns
- Color Finish Name:
- Organic Brown
- Depth:
- 17-3/4 in
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Acacia Solids, Acacia Veneer
- Vanity Top Shape:
- Rectangle
- Width:
- 28-7/8 in