Fairmont Designs

Acacia 34-1/2 x 30 x 21-1/4 in. Vanity in Organic Brown

Part #F1522V30  |  Manufacturer Part #1522-V30

Color/Finish:
Organic Brown

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Acacia

Color Finish: Organic Brown

Color Finish Category: Browns

Depth: 21-1/4 in

Height: 34-1/2 in

IAPMO Listed: No

Material: [Acacia Solids, Acacia Veneer]

Vanity Top Shape: Rectangle

Width: 30 in