Fairmont Designs
Acacia 36 x 18 x 32-7/8 in. Floor Mount Wood Solid Vanity in Organic Brown
Part #F1522V3618 | Item #7290587 | Manufacturer Part #1522-V3618
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Acacia
Color Finish: Organic Brown
Color Finish Category: Browns
Depth: 18 in
Height: 32-7/8 in
IAPMO Listed: No
Installation Type: Floor Mount
Material: Wood
Vanity Top Shape: Rectangle
Width: 36 in