Vanity with 3-Drawer in Organic Brown
Acacia Vanity with 3-Drawer in Organic Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Acacia
- Color Finish Category:
- Browns
- Color Finish Name:
- Organic Brown
- Depth:
- 21-1/2 in
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Acacia Solids
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in