Fairmont Designs

Charlottesville 34-1/2 x 30 in. Vanity in Light Grey

Part #F1510V30  |  Manufacturer Part #1510-V30

Color/Finish:
Light Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Charlottesville

Color Finish: Light Grey

Color Finish Category: Greys

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Hackberry, White Oak Veneer

Mirror Included: No

Number of Drawers: 2

Origin: Global

Style: Classic

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 113

Width: 30 in