32 x 24 in. Beveled Edge Mirror Medicine Cabinet in Slate Grey
Crosswinds 32 x 24 in. Beveled Edge Mirror Medicine Cabinet in Slate Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surface mount
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Crosswinds
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Depth:
- 5-1/2 in
- GSA Approved:
- No
- Glass Type:
- Beveled
- Height:
- 32 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Hackberry, Ash Veneers
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Origin:
- Global
- Product Type:
- Medicine Cabinet
- Style:
- Classic
- UL Listed:
- No
- Weight:
- 82 lb
- Width:
- 24 in