Fairmont Designs

Crosswinds 48 in. Freestanding Vanity in Slate Grey

Part #F1524V48  |  Manufacturer Part #1524-V48

Color/Finish:
Slate Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Crosswinds

Color Finish: Slate Grey

Color Finish Category: Greys

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Ash Veneers, Hackberry

Mirror Included: No

Number of Doors: 2

Number of Drawers: 6

Number of Shelves: 1

Origin: Global

Style: Classic

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 210

Width: 48-7/8 in