32-1/2 in. Surface Mount Medicine Cabinet in Polar White
Framingham 32-1/2 in. Surface Mount Medicine Cabinet in Polar White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surface mount
- Shelf: 3 (glass) (adjustable)
- Crown is packed separate in carton to be mounted on job site - cabinet can be hung with door hinge right or left
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Framingham
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Glass Type:
- Beveled
- Height:
- 32-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 23-1/2 in
- Material:
- Poplar Solids
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Origin:
- Global
- Product Type:
- Medicine Cabinet
- Style:
- Classic
- Weight:
- 36 lb
- Width:
- 5-3/4 in