34-1/2 x 42 in. Vanity in Polar White

You last purchased this on
 
Fairmont Designs

Framingham 34-1/2 x 42 in. Vanity in Polar White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Framingham 34-1/2 x 42 in. Vanity in Polar White

  • Fast #
  • Part #F1502V42
  • Item #4531673
  • Manufacturer Part #1502-V42
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polar White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drawer: 6
  • Door: 1 (hinge-right)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Framingham
Color Finish Category:
Whites
Color Finish Name:
Polar White
Depth:
21-1/2 in
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
42-3/8 in
Material:
Poplar Solids, Hardwood Veneer
Mirror Included:
No
Number of Doors:
1
Number of Drawers:
6
Origin:
Global
Product Type:
Vanity
Style:
Classic
Vanity Top Shape:
Rectangle
Weight:
170 lb