Fairmont Designs

Framingham 34 x 28 in. Framed Rectangle Mirror in Polar White

Part #F1502M28  |  Manufacturer Part #1502-M28

Color/Finish:
Polar White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bevel: 5/8" beveled edge

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Framingham

Color Finish: Polar White

Color Finish Category: Whites

Depth: 2 in

Glass Type: Beveled

Height: 34 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 28 in

Material: Poplar Solids

Mirror Edge: Beveled Edge

Mirror Included: Yes

Mirror Shape: Rectangle

Origin: Global

Style: Classic

Type: Rectangle Mirrors

Weight: 25

Width: 2 in