Vanity in Polar White
Framingham Vanity in Polar White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf: 2 (adjustable)
- Drawer: 3
- Door: 4
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Framingham
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Depth:
- 21-1/2 in
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 60-3/8 in
- Material:
- Poplar Solids, Hardwood Veneer
- Mirror Included:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Number of Shelves:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Classic
- Vanity Top Shape:
- Rectangle
- Weight:
- 179 lb