25 x 36 in. Rectangular Mirror in Windswept Pine

You last purchased this on
 
Fairmont Designs

Homestead 25 x 36 in. Rectangular Mirror in Windswept Pine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Homestead 25 x 36 in. Rectangular Mirror in Windswept Pine

  • Fast #
  • Part #F1526M25
  • Item #7290554
  • Manufacturer Part #1526-M25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bevel: 5/8" beveled edge
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Homestead
Color Finish Category:
Greens
Color Finish Name:
Windswept Pine
Depth:
7/8 in
Glass Type:
Beveled
Height:
36 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Pine Solids
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
Origin:
Global
Product Type:
Rectangle Mirror
Shape:
Rectangular
UL Listed:
No
Weight:
24 lb
Width:
25 in