Fairmont Designs

Homestead 36 x 22 x 34-1/2 in. Floor Mount Wood Vanity in Windswept Pine

Part #F1526FV36  |  Manufacturer Part #1526-FV36

Color/Finish:
Windswept Pine

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Homestead

Color Finish: Windswept Pine

Color Finish Category: Greens

Depth: 22 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Pine Solids

Mirror Included: No

Number of Doors: 2

Number of Drawers: 1

Origin: Global

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 241

Width: 36 in