Napa 60 x 21-1/4 x 34-1/2 in. Freestanding Open Shelf Vanity in Sonoma Sand

Part #F1507VH60  |  Item #7514875  |  Manufacturer Part #1507-VH60

$ 2,268.75 EACH

Color/Finish:
Sonoma Sand

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drawer: 5
  • Shelf: 1 (open-fixed)
  • Hardware: c-c = 4" (102mm)

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Napa

Color Finish: Sonoma Sand

Color Finish Category: Neutrals

Depth: 21-1/4 in

GSA Approved: No

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 60 in

Material: [Acacia Solids, Acacia Veneers]

Mirror Included: No

NSF Certified: No

Number of Drawers: 5

Number of Shelves: 1

Origin: Global

Product Type: Vanity

Style: Lifestyle

Vanity Top Shape: Rectangle

Weight: 274