Fairmont Designs
Oakhurst OAKHURST 60 DOUBLE BOWL VANITY - ANTIQUE GREY
Part #F1535V6021D | Item #7514865 | Manufacturer Part #1535-V6021D
Type:
VanityProduct Details
- Door: 4
- Shelf: 2 (adjustable)
- Drawer: 4
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
CARB OTC LEED Compliant: Yes
Collection: Oakhurst
Color Finish: Antique Grey
Color Finish Category: Greys
Depth: 21-1/2 in
Height: 34-1/2 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 60 in
Material: [White Oak Solids, White Oak Veneer]
Mirror Included: No
Number of Doors: 4
Number of Drawers: 4
Number of Shelves: 2
Origin: Global
Style: Classic
Type: Vanity
Vanity Top Shape: Rectangle
Weight: 240
Width: 21-1/2 in