Fairmont Designs

Park Central 35-15/16 in. Mirror

Part #F1531M24  |  Manufacturer Part #1531-M24

Height:

35-15/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Park Central

Depth: 1-7/16 in

Glass Type: Decorative

Height: 35-15/16 in

Material: Poplar Solids

Type: Mirror

Width: 24 in