Fairmont Designs Park Central Vanity in Silvered Oak with Glossy White

F1531V36

Manufacturer Part #: 1531-V36

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Park Central
Depth
21-1/2 in
Height
34-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Vanity Top Shape
Rectangle
Width
36 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday