25 x 36 in. Rectangular Vanity Mirror in Toasted Almond
River View 25 x 36 in. Rectangular Vanity Mirror in Toasted Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- bevel: no bevel
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- River View
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Toasted Almond
- ETL Listed:
- No
- Height:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Material:
- Pine Solids
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Product Type:
- Rectangle Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 25 in
- Style:
- Lifestyle
- UL Listed:
- No
- Weight:
- 23 lb
- Width:
- 1-1/2 in