Fairmont Designs

River View 42 in. Floor Mount Vanity in Toasted Almond

Part #F1515VH42  |  Manufacturer Part #1515-VH42

Color/Finish:
Toasted Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Door: 2
  • Shelf: 1 (adjustable)
  • Drawer: 4

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: River View

Color Finish: Toasted Almond

Color Finish Category: Neutrals

Depth: 21-1/2 in

GSA Approved: No

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 42 in

Material: Pine Solids

Mirror Included: No

NSF Certified: No

Number of Doors: 2

Number of Drawers: 4

Number of Shelves: 1

Origin: Global

Style: Lifestyle

Vanity Top Shape: Rectangle

Weight: 124

Width: 21-1/2 in