21-3/8 x 17-1/2 in. Vanity in Weathered Oak
Rustic Chic 21-3/8 x 17-1/2 in. Vanity in Weathered Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Rustic Chic
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Oak
- Depth:
- 17-1/2 in
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- White Oak Solids, White Oak Veneer
- Vanity Top Shape:
- Rectangle
- Width:
- 21-3/8 in