Fairmont Designs Smithfield 48 in. Vanity

FV48

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Smithfield
Color Finish
Mink
Color Finish Category
Neutrals
Depth
21-1/2 in
Height
34-1/2 in
IAPMO Listed
No
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday