Fairmont Designs

Rustic Chic Medicine Cabinet in Weathered Oak

Part #F142MC22  |  Manufacturer Part #142-MC22

Color/Finish:
Weathered Oak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: Yes

Collection: Rustic Chic

Color Finish: Weathered Oak

Color Finish Category: Browns

Depth: 5-1/2 in

Glass Type: Beveled

Height: 30 in

IAPMO Listed: No

Installation Type: Surface Mount

Length: 22 in

Material: [White Oak Solids, Glass]

Width: 22 in