Fairmont Designs

Rustic Chic Vanity in Weathered Oak

Part #F142FV36  |  Manufacturer Part #142-FV36

Color/Finish:
Weathered Oak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Rustic Chic

Color Finish: Weathered Oak

Color Finish Category: Browns

Depth: 22 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [White Oak Solids, White Oak Veneer]

Type: Vanity

Vanity Top Shape: Rectangle

Width: 36 in