Fairmont Designs

Shaker Americana 20-5/8 x 28-1/2 in. Semi-Recessed Mount Medicine Cabinet in Habana Cherry

Part #F1513MCR22  |  Manufacturer Part #1513-MCR22

Color/Finish:
Habana Cherry

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crown is packed separate in carton to be mounted on job site / cabinet can be hung with door hinge right or left

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Shaker Americana

Color Finish: Habana Cherry

Color Finish Category: Reds

Depth: 6-1/4 in

GSA Approved: No

Height: 30 in

IAPMO Listed: No

Installation Type: Semi-recessed Mount

Lights Included: No

Material: Cherry Veneers, Poplar Solids

Mirror Edge: Beveled Edge

Mirror Included: Yes

Mirror Shape: Rectangle

NSF Certified: No

Number of Doors: 1

Number of Shelves: 2

Origin: Global

Type: Medicine Cabinet

UL Listed: No

Weight: 49

Width: 22-1/4 in