Shaker Americana 28-1/2 x 24-1/2 in. Medicine Cabinet in Habana Cherry

Part #F1513V1816  |  Item #4780787  |  Manufacturer Part #1513-V1816

$ 472.50 EACH

Color/Finish:
Habana Cherry

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use with S-11018W1 - 18x16" White Ceramic Sink or use with 1513-HT1816 to make linen tower (sold separately)
  • Door: 1 (hinge-right)
  • Shelf: 1 (adjustable)

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Shaker Americana

Color Finish: Habana Cherry

Color Finish Category: Reds

Depth: 15-1/2 in

Height: 33-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 17-1/2 in

Material: [Poplar Solids, Cherry Veneers]

Mirror Included: No

Number of Doors: 1

Number of Shelves: 1

Origin: Global

Style: Lifestyle

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 49

Width: 15-1/2 in