26-1/2 in. Wall Mount Vanity in Polar White
Shaker Americana 26-1/2 in. Wall Mount Vanity in Polar White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf: 1 (open) 1 (adjustable)
- Door: 2
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Height:
- 29-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-1/2 in
- Material:
- Poplar Solids, Hardwood Veneer
- Mirror Included:
- No
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 54 lb
- Width:
- 10 in