30 in. Wall Mount Vanity in Habana Cherry
Shaker Americana 30 in. Wall Mount Vanity in Habana Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door: 2
- Use with Fairmont Designs TC-3122 / TC3-3122 / TS4-S3122 - Tops only (sold separately)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Reds
- Color Finish Name:
- Habana Cherry
- Depth:
- 21-3/4 in
- Height:
- 24-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Cherry Veneers, Poplar Solids
- Mirror Included:
- No
- Number of Doors:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 60 lb
- Width:
- 21-3/4 in