33-1/2 x 17-1/2 in. Vanity in Polar White
Shaker Americana 33-1/2 x 17-1/2 in. Vanity in Polar White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door: 1 (hinge-right)
- Shelf: 1 (adjustable)
- Use with S-11018W1 - 18x16" White Ceramic Sink or use with 1513-HT1816 to make linen tower (sold separately)
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Depth:
- 15-1/2 in
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 17-1/2 in
- Material:
- Poplar Solids, MDF
- Mirror Included:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 49 lb