Fairmont Designs Shaker Americana Hardwood Veneer Vanity in Polar White

F1512V3018

Manufacturer Part #: 1512-V3018

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use with S-11030W1 / S-11030W8 - 30x18 White Ceramic Sink (sold separately)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Shaker Americana
Color Finish
Polar White
Color Finish Category
Whites
Depth
17-1/4 in
Height
33-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Material
MDF, Poplar Solids
Mirror Included
No
Number of Doors
2
Origin
Global
Type
Vanity
Weight
73
Width
29 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday