23-1/2 in. Bevel Medicine Cabinet Mirror in Medium Grey

You last purchased this on
 
Fairmont Designs

Smithfield 23-1/2 in. Bevel Medicine Cabinet Mirror in Medium Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Smithfield 23-1/2 in. Bevel Medicine Cabinet Mirror in Medium Grey

  • Fast #
  • Part #F1504MC24
  • Item #7063026
  • Manufacturer Part #1504-MC24
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Medium Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shelf: 3 (glass) (adjustable)
  • Bevel: 5/8" beveled edge
  • Crown is packed separate in carton to be mounted on job site - cabinet can be hung with door hinge right or left
  • Surface mount
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Smithfield
Color Finish Category:
Greys
Color Finish Name:
Medium Grey
Depth:
5-3/4 in
Glass Type:
Beveled
Height:
32-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
23-1/2 in
Material:
Poplar Solids
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
Number of Doors:
1
Number of Shelves:
3
Origin:
Global
Product Type:
Medicine Cabinet
Style:
Lifestyle
UL Listed:
No
Weight:
36 lb
Width:
5-3/4 in