Fairmont Designs

Smithfield 30 in. Porcelain Vanity in Grey

Part #F1504V30  |  Manufacturer Part #1504-V30

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Smithfield

Color Finish: Medium Grey

Color Finish Category: Greys

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Poplar Solids, White Ash Straight Grain Veneers]

Mirror Included: No

Number of Doors: 2

Number of Shelves: 1

Origin: Global

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 88

Width: 30-3/8 in