33-1/2 x 21 in. Vanity in Medium Grey
Smithfield 33-1/2 x 21 in. Vanity in Medium Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door: 1 (hinge-right)
- Shelf: 1 (adjustable)
- Use with S-11021W1 - 22x18" White Ceramic Sink or use with 1504-HT2118 to make linen tower (sold separately)
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Smithfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Medium Grey
- Depth:
- 21-1/2 in
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 22-5/8 in
- Material:
- Poplar Solids, White Ash Straight Grain Veneers
- Mirror Included:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 69 lb