Fairmont Designs

Smithfield 60 in. Double Bowl Vanity in Medium Grey

Part #F1504V6021D  |  Manufacturer Part #1504-V6021D

Color/Finish:
Medium Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Door: 4
  • Shelf: 2 (adjustable)
  • Drawer: 3

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Smithfield

Color Finish: Medium Grey

Color Finish Category: Greys

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 60-3/8 in

Material: [Poplar Solids, White Ash Straight Grain Veneers]

Mirror Included: No

Number of Doors: 4

Number of Drawers: 3

Number of Shelves: 2

Origin: Global

Style: Lifestyle

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 183

Width: 21-1/2 in