Linen Hutch in Medium Grey
Smithfield Linen Hutch in Medium Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door: 1 (hinge-right)
- Shelf: 2 (adjustable)
- Use with 1504-V2118 to make linen tower (sold separately)
- Drawer: 1
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Smithfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Medium Grey
- Depth:
- 18-1/2 in
- Height:
- 42 in
- IAPMO Listed -:
- No
- Length:
- 23-1/2 in
- Material:
- Poplar Solids, White Ash Straight Grain Veneers
- Mirror Included:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 1
- Number of Shelves:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Weight:
- 71 lb