19 x 30 in. Recessed Mount Medicine Cabinet in Glossy Pewter
Studio One 19 x 30 in. Recessed Mount Medicine Cabinet in Glossy Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cabinet can be hung with door hinge right or left
- Shelf: 3 (adjustable)
- bevel: no bevel
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Studio One
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Glossy Pewter
- Depth:
- 5-3/8 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 19 in
- Lights Included:
- No
- Material:
- Poplar Solids, MDF
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Origin:
- Global
- Product Type:
- Medicine Cabinet
- Style:
- Contemporary
- UL Listed:
- No
- Weight:
- 40 lb
- Width:
- 5-3/8 in