28-7/8 x 17-1/4 x 27-1/8 in. Wall Mount Vanity with 2-Drawer in Glossy Pewter
Studio One 28-7/8 x 17-1/4 x 27-1/8 in. Wall Mount Vanity with 2-Drawer in Glossy Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drawer: 2
- Hardware: c-c = 5" (127mm)
- Use with S-11030W1 / S-11030W8 - 30x18" White Ceramic Sink (sold separately)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Studio One
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Glossy Pewter
- Depth:
- 17-1/4 in
- Height:
- 27-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 29 in
- Material:
- Poplar Solids, MDF
- Mirror Included:
- No
- Number of Drawers:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Contemporary
- Vanity Top Shape:
- Rectangle
- Weight:
- 97 lb
- Width:
- 17-1/4 in