Fairmont Designs
Studio One 48 x 21-1/2 x 34-1/2 in. Floor Mount Vanity with 2-Door and 4-Drawer in Glossy Pewter
Part #F1518V48 | Item #7514934 | Manufacturer Part #1518-V48
Product Details
- Door: 2
- Shelf: 1 (adjustable)
- Drawer: 4
- Hardware: c-c = 5" (127mm)
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
CARB OTC LEED Compliant: Yes
Collection: Studio One
Color Finish: Glossy Pewter
Color Finish Category: Pewter Tones
Depth: 21-1/2 in
Height: 34-1/2 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 48 in
Material: [Poplar Solids, MDF]
Mirror Included: No
Number of Doors: 2
Number of Drawers: 4
Number of Shelves: 1
Origin: Global
Style: Contemporary
Type: Vanity
Vanity Top Shape: Rectangle
Weight: 185
Width: 21-1/2 in