Studio One STUDIO ONE 60 DOUBLE BOWL VANITY - GLOSSY WHITE

Part #F1517V6021D  |  Item #7514932  |  Manufacturer Part #1517-V6021D

Type:

Vanity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Door: 4
  • Shelf: 2 (adjustable)
  • Drawer: 2
  • Hardware: c-c = 5" (127mm)

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Studio One

Color Finish: Glossy White

Color Finish Category: Whites

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 60 in

Material: [Poplar Solids, MDF]

Mirror Included: No

Number of Doors: 4

Number of Drawers: 2

Number of Shelves: 2

Origin: Global

Style: Contemporary

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 190

Width: 21-1/2 in