18 x 16 in. Rectangular Drop-in Bathroom Sink in White
18 x 16 in. Rectangular Drop-in Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled: W1 / single hole
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-3/8 in x 9 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Weight:
- 31 lb
- Width:
- 16 in
- cUPC Certified:
- Yes