29-1/2 x 18 in. Rectangular Drop-in Bathroom Sink in White

You last purchased this on
 
Fairmont Designs

29-1/2 x 18 in. Rectangular Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

29-1/2 x 18 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #FS11030W1
  • Item #4531659
  • Manufacturer Part #S-11030W1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-drilled: W1 / single hole
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
Yes
Length:
29-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
16-1/2 in x 10-3/4 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Ceramic
Sink Size Range:
26 in - 30 in
Weight:
51 lb
Width:
18 in
cUPC Certified:
Yes