Fairmont Designs

Toledo 34-1/2 x 34-1/4 in. Vanity Door in Driftwood Grey

Part #F140124  |  Manufacturer Part #1401-24

Color/Finish:
Driftwood Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Door: 2
  • Shelf: 1 (open-fixed)

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Toledo

Color Finish: Driftwood Grey

Color Finish Category: Greys

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 24-1/4 in

Material: [Pine Solids, Pine Veneers]

Mirror Included: No

Number of Doors: 2

Origin: Global

Style: Lifestyle

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 78

Width: 21-1/2 in