Fairmont Designs

Tuxedo 26 in. Bathroom Vanity Set with Mirror Combo in Espresso

Part #F104V26  |  Manufacturer Part #104-V26

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Tuxedo

Color Finish: Espresso

Color Finish Category: Browns

Height: 36 in

Material: Solid Poplar

Width: 26 in