19-3/4 x 16-3/4 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
Fairmont Designs

19-3/4 x 16-3/4 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

19-3/4 x 16-3/4 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #FS100WH
  • Item #3547218
  • Manufacturer Part #S-100WH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain opening: 1-3/4" (45mm)
  • With overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
19-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Oval
Sink Bowl Size:
17-1/8 in x 14-1/8 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Weight:
24 lb
Width:
16-3/4 in
cUPC Certified:
Yes