18-1/2 x 12 in. Rectangular Undermount Bathroom Sink in White
18-1/2 x 12 in. Rectangular Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain opening: 1-3/4" (45mm)
- With overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 18-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 12 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Weight:
- 25 lb
- Width:
- 12 in
- cUPC Certified:
- Yes