Fairmont Designs

Uptown 36 x 24 in. Mirror in Espresso

Part #F1519M24  |  Manufacturer Part #1519-M24

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Uptown

Color Finish: Espresso

Depth: 1-1/5 in

Glass Type: Beveled

Height: 36 in

Installation Type: Wall Mount

Material: Poplar Solids

Width: 24 in