0 items

Fairway Ni-Flex 100-Box Nitrile Disposer Glove

LGNX1K

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Form fitting for superior comfort and dexterity with textured fingertips
  • Powder free and 100% latex free containing no allergy causing natural rubber proteins

SPECIFICATIONS

Collection
Ni-Flex
Color Finish
Black
Glove Size
L
Glove Type
Disposable
Material
Rubber
Material Type
Nitrile
Thickness
5 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday