Fairway Foam Ear Plug in Orange

LAFE7G6

Color Finish

(Pricing is for Orange)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Self adjusting foam fits to almost every ear
  • Smooth soil resistant coating offers clean long lasting performance
  • Soft polyurethane foam provides comfort and close fitting seal

SPECIFICATIONS

ANSI Specifications
ANSI S3.19
Color Finish
Orange
Noise Reduction Rating
32
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday