Fairway

L Size Safety Vest in Orange

Part #LAV210EL  |  Manufacturer Part #AV2-10EL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class II

Clothing Size: L

Color Finish: Orange

Material: Plastic

Material Type: Polyester

Reusable: No