Fairway

L Size Safety Vest in Yellow

Part #LAV210LL  |  Manufacturer Part #AV2-10LL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class II

Clothing Size: L

Color Finish: Yellow

Material: Plastic

Material Type: Polyester

Reusable: No