Fairway

Ni-Flex M Size Nitrile Disposable Gloves in Clear (100 per Box)

Part #LGNX1KM  |  Manufacturer Part #GNX-1KM

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Ni-Flex

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: M

Length: 8-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No